Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB275146

MPN #: 795BU

Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters

Product Description
Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters

Experience the convenience and value of two outstanding products in a single safe, convenient aid to improving daily mobility with the Duet Rollator/Transport Chair from Drive Medical. As a Rollator, the Duet surpasses a standard walker by eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. It handles uneven, outdoor terrain with ease and provides a comfortable and convenient place to rest with its cushioned seat. But the Duet is also a transport chair, making it great for being escorted around your home, or around the shopping mall. Simply lift the armrests, shift the backrest and lower the footrest into place, and your Duet is now a comfortable seat for you while a caregiver easily pushes you.

Features and Benefits
  • Combines the features of a Rollator and transport chair in one unit
  • Locking flip-up armrests and flip-down footrest are used in transport chair mode and are easily removed and stowed away in Rollator mode
  • Tool-free, two-position contoured padded backrest
  • Comfortable padded seat
  • Carry pouch for added privacy and security of personal items
  • Folding frame with lock-out feature to ensure the unit stays open while in use and ensures the unit will stay folded during transport
  • 8" casters are ideal for indoor and outdoor use
  • Handles are adjustable in height with self-threading knob
Product Specifications
  • Actual Product Weight: 20 lbs
  • Back of Chair Height: 35"
  • Casters: 8"
  • Handle Height (Max): 37"
  • Handle Height (Min): 31.5"
  • Number of Wheels: 4
  • Overall Product Height: 37"
  • Overall Product Length: 26"
  • Overall Product Width: 25.5"
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 13"
  • Seat Width: 13.5"
  • Seat to Floor Height: 21"
  • Warranty: Limited Lifetime


PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width25-1/2 in
Height31-1/2 - 37 in
Weight Capacity300 lbs
Weight19 lbs
Seat Width13-1/2 in
Seat Depth13 in
SizeStandard
Seat To Floor Height21"
Handle Height31-1/2 - 37 in
Overall Width Opened25.5"
Back Height35 in

Product Details

TypeRollator
ColorRed
Casters8" Casters
DescriptionDuet Rollator/Transport Chair
Package Quantity1
Manufacturers Part Number795BU
BrandDrive Medical

Warranty

WarrantyLifetime Limited