Dynarex® DynaRide 10244 Wheelchair Hand Grip Pair
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Wheelchair Hand Grip Pair (Dynarex Item # RPWC01-44) is the factory-original replacement component designed specifically for the 10244 Transport Wheelchair model. These black rubber grips feature a non-slip, textured surface that effectively dampens vibrations and provides comfortable, secure handling during daily propulsion and maneuvering.
PRICE
$2.04
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Grip |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC01-44 |
| Brand | Dynarex |