Dynarex® DynaRide 10244 Transport Wheelchair Rear Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Transport Wheelchair Rear Caster (Dynarex Item # RPWC11-44) is the factory-original replacement rear wheel designed specifically for the 10244 Transport Wheelchair model. This smooth-rolling black composite caster wheel restores stable tracking and reliable navigation across diverse indoor and outdoor floor surfaces.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 23 lbs |
Product Details
| Type | Rear Caster |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC11-44 |
| Brand | Dynarex |