Dynarex® DynaRide S7 Heavy Duty 22" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Series Heavy Duty 22" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-22V) is the factory-original replacement lower seating canvas crafted specifically for wide bariatric configurations. Woven with reinforced materials, this replacement cover provides the exceptional structural tensile strength and alignment required to safely support the 500 lb. maximum user capacity of the bariatric S7 frame
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-13/16 in |
| Weight Capacity | 450 lbs |
| Weight | 20 lbs |
| Seat Width | 22 in |
| Seat Depth | 18 in |
Product Details
| Type | Seat Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-22V |
| Brand | Dynarex |