Dynarex® DynaRide S2 18" Wheelchair Back Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 Series 18" Wheelchair Back Upholstery (Dynarex Item # RPWC02-18V) is the factory-original replacement backrest cover crafted for 18-inch wide seating configurations. Constructed from premium embossed black padded vinyl, this replacement piece restores upper-body support and passenger comfort to standard dual-axle S2 wheelchair frames
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight | 17 lbs |
Product Details
| Type | Back Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-18V |
| Brand | Dynarex |