Dynarex® DynaRide S1 Wheelchair Fork
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Wheelchair Fork (Dynarex Item # RPWC14-S) is the factory-original replacement front fork designed to house the 8-inch caster wheels. Fabricated from durable, powder-coated black steel, this steering fork stabilizes the front caster wheel assembly to ensure smooth maneuverability and correct orientation alignment
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 7 lbs |
Product Details
| Type | Wheelchair Fork |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC14-S |
| Brand | Dynarex |