Dynarex® DynaRide S3/S4/S7 Wheelchair Rigging Pin
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S3 S4 S7 Wheelchair Rigging Pin (Dynarex Item # RPWC22) is the factory-original replacement hanger hardware used to mount and stabilize the front leg rests. This essential silver metal pin threads into the crescent-shaped frame brackets, providing a secure, low-friction pivot point that allows the footrest assembly to swing outward or detach safely
PRICE
$0.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 0.5 lbs |
Product Details
| Type | Rigging Pin |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC22 |
| Brand | Dynarex |