Dynarex® DynaRide S7 Wheelchair Caster Axle and Nut
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Wheelchair Caster Axle and Nut (Dynarex Item # RPWC13-K7) is the factory-original replacement pinning hardware set designed to anchor a front caster wheel to its tracking fork. This essential silver metal fastening set provides a perfectly balanced, low-friction axis, eliminating front-end wobbling and maintaining steady tracking for the heavy-duty steering setup
PRICE
$3.54
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Caster Axle & Nut |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC13-K7 |
| Brand | Dynarex |