Dynarex® DynaRide S1/S2/S3 Wheelchair Brake Tip
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S2 S3 Wheelchair Brake Tip (Dynarex Item # RPWC04-K123) is the factory-original replacement rubber cap that fits over the flat steel hand levers of the chair's wheel lock assemblies. This durable black rubber sleeve provides an anti-slip grip surface, ensuring comfortable and safe engagement of the push-to-lock brakes across all three standard DynaRide frame models
PRICE
$1.55
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 3 lbs |
Product Details
| Type | Brake Tip |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC04-K123 |
| Brand | Dynarex |