Dynarex® DynaRide S7 Wheelchair Push to Lock (Right)
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Wheelchair Push to Lock Right Assembly (Dynarex Item # RPWC10-R7) is the factory-original replacement mechanical wheel lock engineered for the user's right side. Built from powder-coated black steel, this manual braking component bolts directly onto the heavy-duty frame rail to provide strict clamping force against the bariatric rear wheel tread, keeping the chair safely stationary during patient transfers
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 6 lbs |
Product Details
| Type | Right Push-to-Lock Assembly |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC10-R7 |
| Brand | Dynarex |