Dynarex® DynaRide S7 Heavy Duty 24" Wheelchair Back Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Series Heavy Duty 24" Wheelchair Back Upholstery (Dynarex Item # RPWC02-24V) is the factory-original replacement backrest fabric crafted specifically for extra-wide bariatric configurations. Woven from heavy-duty, reinforced black nylon, this replacement cover provides the essential structural tension and alignment required to support a 500 lb. maximum user capacity on the 24-inch wide frame.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-13/16 in |
| Weight | 18 lbs |
Product Details
| Type | Back Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-24V |
| Brand | Dynarex |