Dynarex® 10245 Convertible Wheelchair Rear Wheel Assembly
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10245 Convertible Wheelchair Rear Wheel Assembly (Dynarex Item # RPWC05-C) is a factory-original replacement wheel designed specifically for the 10245 Convertible Wheelchair model. This complete 24-inch black assembly restores smooth tracking and reliable performance, featuring precision bearings for optimal patient transport safety and ease of propulsion.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22-1/16 in |
| Weight | 23.5 lbs |
Product Details
| Type | Rear Wheel Assembly |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC05-C |
| Brand | Dynarex |