JET® JT9-892305 E-1236VS With ACU-RITE 203 DRO With Collet Closer
Write a Review
|
Questions & Answers (0)
Product Description
EVS LATHES COMPACT. POWERFUL. PERFECTION. These lathes pack large lathe features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring an Electro-magnetic brake, 3 Jaw Chuck, ball bearing-mounted steady & follow rests and CNC Style Lighting with enclosed splash guard, these lathes are CSA / CUS Certified, and truly are Elite!. Made to order.
PRICE
$26,625.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 |
| Width | 30 in |
| Height | 57 in |
| Weight | 1213 lbs |
| Distance Between Centers | 36 in |
| Spindle Bore | 1-9/16 in |
| Swing Over Bed | 12 in |
| Swing Over Cross Slide | 7-5/16 in |
Product Details
| Spindle Mount | D1-4 |
| Style Type | Elite Lathe |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Phase | 1 or 3 |
| Manufacturers Part Number | JT9-892305 |
| Motor Horsepower | 2 HP |
| Collet Closer | Yes |
| Brand | JET |
Warranty
| Warranty | 3 yr |