Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218117

MPN #: E-72-RT

Fairbanks Lever Dolly E-72-RT - 6'L Handle - Mold-On Rubber Wheels - 4250 Lb. Cap.

Product Description
These husky durable E lever dollies easily get under extremely heavy loads with the reversed beveled nose iron, which is bolted to the handle for greater strength. Lever dollies have a 5 wide x 3 deep nose iron and the oak hardwood handles have smooth, rounded edges. Wheels are rubber mold-on cast iron. Lever dollies are typically used in pairs.

PRICE
$339.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width5 in
Weight Capacity4250 lbs
Weight28 lbs
Noseplate Thickness1/2 in
Wheel Diameter5 in
Handle Length6 in
Noseplate Width5 in
Noseplate Depth6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeWood Handle Lever Dollies
ColorTan
SeriesE Series
Wheel TypeMold-On Rubber
MaterialOak
Package Quantity1
Manufacturers Part NumberE-72-RT
BrandFairbanks

Warranty

Warranty2 yr