GOJO® E1 Foam Handwash Refill, Fragrance-Free, 1,250 mL, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
GOJO® E1 Foam Handwash provides a gentle cleansing experience that removes fats, oils and other soils. This formulation is fragrance-free and has a rich lather that maintains the skin's natural oils.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Fragrance-Free |
| Capacity | 1250 ml |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 5167-04 |
| For Use With | GOJO FMX-12 Dispensers |
| Brand | GOJO |