Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642296

MPN #: 401014

Extech 401014 Big Digit Indoor/Outdoor Thermometer, Green/Silver

Product Description
Extech 401014 Big Digit Indoor/Outdoor Thermometer, Green/Silver

Big digit thermometer simultaneously displays indoor and outdoor temperatures. Waterproof sensor for outdoor measurement extends on a 9.6 ft thin cable for easy installation. Memory stores min/max readings over time.

Complete with:
  • Built-in stand
  • External temperature sensor
  • AAA battery
  • Wall mount bracket
PRICE
$49.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in

Product Details

Temperature Range-58 To 158°F (-50 To 70°C)
MaterialPlastic
Package IncludesComplete With Internal And Weatherproof Outdoor
DescriptionBig Digit Indoor/Outdoor Thermometer
ColorGreen/Silver
Manufacturers Part Number401014
Case IncludedNo
BrandExtech

Warranty

Warranty1 yr