Extech EA30-NIST Light Meter, Battery, 1.4"W, NIST Certified NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech EA30-NIST Light Meter, Battery, 1.4"W, NIST Certified NIST Certified
The EA30 is an easy view™ light meter that offers high intensity measurements(400,000 lux and 40,000 Ft. candles). Comes with NIST Certificate.
The EA30 is an easy view™ light meter that offers high intensity measurements(400,000 lux and 40,000 Ft. candles). Comes with NIST Certificate.
PRICE
$515.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.4 in |
| Depth | 2.8 in |
| Height | 5.9 in |
| Weight | 8 |
Product Details
| Power Source | Battery |
| Description | Light Meter |
| Manufacturers Part Number | EA30-NIST |
| Case Included | No |
| Brand | Extech |