Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161525

MPN #: LM-8000

REED Multi-Function Environmental Meter, 9V Battery, Black

Product Description
This compact 6-in-1 environmental meter measures air velocity, air temperature, ambient temperature, relative humidity, light and contact temperature. The LM-8000 features Data Hold, Minimum/Max functions and has been designed for one handed operation.

Features:
  • Measures air velocity/temperature, ambient temperature, relative humidity, contact temperature and light
  • Easy to operate, designed for one hand operation
  • Air velocity is measured in m/s, ft./min, km/h, mph or knots
  • Light levels are measured in foot-candles or lux
  • Temperature is measured in °C or °F
  • Data Hold and Max/Min functions
  • Zero adjustment button (light meter)
  • Low battery indicator and auto shut off
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: 10 to 85%
Includes:
  • Multi-Function Environmental Meter
  • Wrist Strap
  • Battery
Applications:
  • HVAC/R and Refrigeration Servicing
  • Detecting Filter Blockage
  • Condensers and Chillers


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width1-5/16 in
Height6-1/8 in
Weight0.4

Product Details

Battery Type9 V
TypeMulti-Function Environmental Meter
Package IncludesMulti-Function Environmental Meter, Wrist Strap, Battery
ColorBlack
Power Source9V Battery
DescriptionMulti-Function Environmental Meter
Package Quantity1
Manufacturers Part NumberLM-8000
Batteries9V
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE