Collet Fixtures
Dimensions
Type
Price
Related Products
This heavy-duty, free-standing unit is ideal when turning large pieces, such as bowls, off the outboard end of the lathe. A curved casting accepts various tool supports with 1" pin diameter, and is adjustable for height and positioning. Features: Heavy-duty design for large turning projects Curved casting accepts toolrests with 1 diameter pins Copious height adjustment to work with any full-size lathe
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464) Features: Heavy-duty cast iron construction provides ...
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
Due to its high holding force and watertight top plate, the MPI double ceramic round chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3" or from 0.5" depending on the chuck diameter or pole pitch. The top plate is magnetic with each pole individually magnetized by powerful ceramic permanent magnets, so electrical controls and collector rings are not required. Frequent magnet polarity changes result in low magnet field to prevent magnetization of tool bits. ...
For those more demanding circular cutting and positioning operations, Palmgren's heavy duty series of rotary indexing tables are the right choice. These tables permit rapid positioning of work under the machine spindle or for inspection and layout applications. The table top, vertical bases, and horizontal bases are ground for overall squareness.