Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB891822

MPN #: 6680120

Imported Slotted Angle Plates - Open End - Ground Finish 12" x 9" x 8"

Product Description
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height9 in
Weight50 lbs

Product Details

StyleSlotted Angle
DescriptionSlotted Angle Plates