Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB3175451

MPN #: EAPro-GTWY-BAT

Winland Electronics, Inc.™ EAPro® Gateway Battery Replacement Kit, 7.2V

Product Description
The EnviroAlert Professional® Gateway Battery Replacement Kit includes the required backup lithium-ion battery for the EAPro® Gateway device and two zip ties to secure the battery.

Features:
  • Replacement back-up battery for the EAPro®-Gateway
  • Rated Capacity: 3350mAh
  • Discharge Cut-Off Voltage: 4.8V
  • Nominal Voltage: 7.2V
  • Charging Voltage: 8.4V Max / Recommend 8.2V
  • Standard Charge: 1.0A
  • Continuous Max Charge: Current: 1.7A
  • Cycle Life: 70% initial capacity after 500 cycles
  • Connector Definition- Red Wire: Pack+, Yellow Wire: Thermistor, Black Wire: Pack
  • Zip Tie Length 5-1/2" (14.0cm)


PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth7/8 in
Height2-5/8 in
Weight0.2 lbs

Product Details

Power7.2V
TypeBattery Kit
ColorWhite
ECCNEAR99
DescriptionBattery Replacement Kit
Package Quantity1
Manufacturers Part NumberEAPro-GTWY-BAT
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

CE ApprovedCE
RoHSRoHS