Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB3144844

MPN #: EAPRO-WMFT

Winland Electronics, Inc.™ Enviroalert Professional Wireless Multi Function Transmitter, 12VDC

Product Description
The EnviroAlert Professional® Wireless Multi-Function Transmitter ("EAPro®-Wireless Multi-Function Transmitter") is a wireless transmitter used with sensor (sold separately) to monitor and communicate to the EAPro®-Gateway as a part of the Winland™ Critical-Environment Monitoring Solution.

Features:
  • The EAPro®-WMFT requires an accessory sensor for operation
  • Monitoring for temperature, presence of water and more
  • Max sensor cable run of 1,000' (304.8m) [18-22 twisted pair]
  • Indoor transmission distance of 500' (152.4m) - (results may vary)
  • Set humidity high/low set points on EAPro®-Gateway device
  • Update remotely with INSIGHT (INSIGHT sold separately)
  • Do NOT put EAPro®-GTWY or EAPro®-WMFT devices into cooler/freezer environment. Use a hard wired sensor with EAPro®GTWY or EAPro®-WMFT
  • The EAPro®-WMFT is NOT a standalone device
  • Sensor Temperature Range: Remote sensor dependent
  • Power Requirements: Two AA alkaline batteries and/or 12VDC transformer
  • RF Frequency: 2.405GHz to 2.479GHz, 7 channels
  • RF Transmission: Distance 500' (152.4m) indoor - (results may vary)
  • Dimensions: 3-7/8" x 2-7/8" x 1-11/16" (9.9cm x 7.4cm x 4.3cm)
  • FCC : V5SEAPWLSS-0822


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-148 to +302F

Product Details

Power2 AA Alkaline Batteries & 12VDC Transformer
Remote Inputs1
TypeWireless Multi Function Transmitter
ColorWhite
ECCNEAR99
Mounting LocationSurface
Unit Operating Range-148 to +302F
FCCFCC
DescriptionWireless Multi Function Transmitter
Manufacturers Part NumberEAPRO-WMFT
BrandWinland Electronics

Compliance & Certifications

CE ApprovedCE
RoHSRoHS