- NRR 27dB | SNR 30.4dB
- Soft foam ear cups.
- Height adjustment to fit most.
- Fold-away, padded headband.
- Individually packaged.
- Custom imprinting available.
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Pyramex® Earmuff, Fold-Away, NRR 27dB, PM3010, Each
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 11-1/4 in |
| Height | 4-3/4 in |
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Description | Soft Foam Ear Muff |
| Color | Black |
| Manufacturers Part Number | PM3010 |
| Dielectric | No |
| Earmuff Style | Folding |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | Exceeds ANSI S3.19 |