MasterVision Earth Cork Board, Oak Frame, 72"W x 48"H
|
Questions & Answers (0)
Product Description
MasterVision Earth Cork Board, Oak Frame, 72"W x 48"H
An Eco friendly alternative without compromising quality or performance and are made from recycled and recyclable material. Sustainable cork surface offers years of use with no pin holes. The frame is PEFC certified and has 39% PCW. Hanging hardware included.
An Eco friendly alternative without compromising quality or performance and are made from recycled and recyclable material. Sustainable cork surface offers years of use with no pin holes. The frame is PEFC certified and has 39% PCW. Hanging hardware included.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 3/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Oak |
| Color | Natural |
| Surface Material | Earth Cork |
| Style | Cork Board |
| Mounting Location | Hardware included |
| Description | Cork Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | SB1420001233 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |