All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer Heavy Duty Dusters Handle (sold separately).
Swiffer® Heavy Duty Dusters Refill, Dust Lock Fiber, 2" x 6", Yellow, 33/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Bristle Length | 6 in |
Product Details
| Type | Duster Refill |
| Size Type | 33 Dusters / Case |
| Material | Dust Lock Fiber |
| Package Quantity | 1 Case |
| Color | Yellow |
| Manufacturers Part Number | 99035 |
| Brand | Swiffer |
| Bristle Material | Dust Lock Fiber |