O'Dell 11" Mini Microfeather Duster-Assorted Colors - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell 11" Mini Microfeather duster-assorted colors MFD11. MicroFeather dusting tools feature very fine split microfiber. Soft feathers of microfiber trap and store minute dust particles and will not scratch delicate surfaces. 11" MicroFeather is small for home and office use. Threaded to accept extension handle (TH-BM60). To hand wash microfiber dusters: Wash head with warm soapy water, rinse, towel dry, then spin between hands to fluff. Hang to dry. All additional parts sold separately.
PRICE
$278.40 Sold in packages of 48 / $5.80 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Cleaning Width | 4 in |
Product Details
| Type | Duster |
| Material | Feather |
| Package Quantity | 48 |
| Color | Assorted |
| Manufacturers Part Number | MFD11 |
| Brand | O'Dell |