Little Giant® Expanded Metal Box Truck with Hinged Lid, 2000 lb. Capacity, 48"L x 36"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
Bulk storage and transport trucks have 24" interior height. Double-hinged top cover has padlock hasp for security. Overall height is 35". 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters. 2000 lbs. capacity. Angle iron frame with 3/4" expanded metal sides for greater visibility and airflow.
PRICE
$989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 26-1/4 in |
| Height | 35 in |
| Inside Height | 24 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Type | Steel Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Material | Steel |
| Manufacturers Part Number | BTXL2436-6PY |
| Brand | Little Giant |