Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252736

MPN #: EBF-615-8-BDM

Sloan® EBF615 Sensor Activated Brass Faucet, Below Deck Manual, ADA Compliant, 0.5 GPM, Chrome

Product Description
Sloan EBF615 8 BDM Chrome

Battery Powered, Sensor Activated, Chrome Plated Brass Pedestal Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate with Below Deck Mechanical Mixing Valve.

  • Below Deck Mechanical Mixing Valve
  • Trim Plate for 8" Center-set Sink
PRICE
$855.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.5, 3.5 in
Weight8 lbs
Inlet Connection3/8 in
Centers8 in
Spout Reach4-1/2 in
Spout Height2-1/12 in
Deck Plate8 in

Product Details

ColorSilver
Power Supply(4) AA Alkaline
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberEBF-615-8-BDM
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes