Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410675

MPN #: 480846

Extech 480846 Electromagnetic Field Strength Meter, Case Included

Product Description
This RF EMF strength meter monitors high frequency radiation in the 10 MHz to 8 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection, microwave leakage and wireless communication applications (CW, TDMA, GSM, DECT). The meter comes complete with a 9v battery and carrying case.

Features:
  • Non-directional measurement with 3-channel (Tri-axial) measurement probe
  • Max hold and average functions
  • Manual store/recall of up to 99 data sets
  • Audible alarm with a user-selectable threshold
PRICE
$969.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0 A
DescriptionElectromagnetic Field Strength Meter
DC Voltage0
SeriesExtech Strength
Manufacturers Part Number480846
Case IncludedYes
AC Voltage0
BrandExtech