Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman ECM19DR1U D-Ring Assembly, 1RU, Fits 19in rack, Steel/Black

Hoffman ECM19DR1U D-Ring Assembly, 1RU, Fits 19in rack, Steel/Black

Item #: WBB1608562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PSPOOL Cable Management Spool, Qty 10, Plastic

Hoffman PSPOOL Cable Management Spool, Qty 10, Plastic

Hoffman DPCLIP IEC C-13 Retaining Clip, Qty 10

Hoffman DPCLIP IEC C-13 Retaining Clip, Qty 10

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman ECM19DR1U D-Ring Assembly, 1RU, Fits 19in rack, Steel/Black

Mounts horizontally on 19-in. racks. Allows grouping vertical cable runs. D-Rings rotate on bracket for easy cable positioning; snap open for easy access for cable updates, yet latch securely. Back plate made of steel with RAL 9005 black polyester powder paint finish; D-Rings are black plastic. Mounting hardware included.

Product Details

  • Rack Units 1
  • Fits 19in rack
  • Brand Hoffman
  • Description 19-In. D-Ring Assembly
  • Material Steel
  • Manufacturers Part Number ECM19DR1U
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman ECM19DR1U D-Ring Assembly, 1RU, Fits 19in rack, Steel/Black

Hoffman ECM19DR1U D-Ring Assembly, 1RU, Fits 19in rack, Steel/Black

Item #: WBB1608562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant