Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771463

MPN #: SPP33W

Eco-Flo SPP33W Submersible Sump Pump, Thermoplastic, 1/3 HP, 43 GPM

Product Description
Corrosion resistant thermoplastic construction

Features:
  • Wide angle (requires 18" minimum diameter wide sump basin) automatic on/off switch
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • 10' cord length
  • Submersible for quiet operation
  • 1-1/2" FNPT discharge
  • Semi-open thermoplastic impeller passes 3/8" solids
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
Width9-5/8 in
Height12-1/2 in
Weight10 lbs
Cord Length10 ft
Switch Off Height7-1/2 in
Switch On Height14-3/5 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature104 °F
Impeller MaterialThermoplastic
Discharge Connection TypeNPT
Manufacturers Part NumberSPP33W
Temperature of Liquid Pumped40 to 104
BrandEco-Flo
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorBlack
Amperage3.5 A
SeriesSPP
Hertz60 Hz
Switch TypeWide Angle Float
Voltage115 V
Gallons per Hour2580 gal/hr
Housing MaterialThermoplastic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA