Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771430

MPN #: EPP33

Eco-Flo EPP33 Pedestal Sump Pump, 1/3 HP, 3000 GPH

Product Description
Column style sump pump for sumps minimum 11" in diameter and maximum 24" deep

Features:
  • 8' cord length
  • Available in corrosion resistant thermoplastic (EPP models) or heavy duty cast iron (EPC models)
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • Top mounted adjustable vertical float switch for easy accessibility and adjustment
  • 1-1/2" FNPT discharge
  • EPP series handles 3/16" solids and EPC series pumps handles 3/8" solids
PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width8 in
Height33-1/4 in
Weight12.8 lbs
Cord Length8 ft
Switch Off HeightAdjustable in
Switch On HeightAdjustable in
Max Diameter Solids3/16 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter11

Product Details

Max Fluid Temperature104 °F
Impeller MaterialThermoplastic
Discharge Connection TypeNPT
Manufacturers Part NumberEPP33
Temperature of Liquid Pumped140
BrandEco-Flo
Solids HandlingYes
TypePedestal Sump Pump
Horsepower1/3 HP
ColorBlack
Amperage4 A
SeriesEPP
Hertz60 Hz
Switch TypeAdjustable Float
Voltage115 V
Gallons per Hour2340 gal/hr
Housing MaterialThermoplastic
Base MaterialEPP Thermoplastic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA