Eco-Products® GreenStripe PLA Cold Cups, 24 Oz., Translucent
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® GreenStripe PLA Cold Cups, 24 Oz., Clear
All-natural, compostable PLA corn-based plastic cups. GreenStripe™ printing informs customers of your preference for sustainable resources. Taper-down design with top ridges helps improve grip, minimizing the potential for dropped beverages and attendant spills. Compatible flat- and dome-lid options (sold separately) allow you to use the same cup type for both cold and frozen drinks. Cup Type: Cold; Capacity: 24 oz; Material(s): PLA Plastic.
All-natural, compostable PLA corn-based plastic cups. GreenStripe™ printing informs customers of your preference for sustainable resources. Taper-down design with top ridges helps improve grip, minimizing the potential for dropped beverages and attendant spills. Compatible flat- and dome-lid options (sold separately) allow you to use the same cup type for both cold and frozen drinks. Cup Type: Cold; Capacity: 24 oz; Material(s): PLA Plastic.
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Capacity | 24 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | GreenStripe PLA Cold Cups |
| Color | Clear |
| Manufacturers Part Number | ECP EP-CC24-GS |
| For Use With | Eco-Products® Cup Lids |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI certified compostable and ASTM compliant |