Eco-Products® Recycled Content Plastic Cold Drink Cup Lids, Translucent, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® Recycled Content Clear Plastic Cold Drink Cup Lids, Clear, 1000/Carton
Keep your drink contained. Choose lids made of recycled PET bottles. Fits: 16-24 oz. Cold Cups; Material(s): Plastic; Color(s): Clear; For Use With: Eco-Products® Cold Cups.
Keep your drink contained. Choose lids made of recycled PET bottles. Fits: 16-24 oz. Cold Cups; Material(s): Plastic; Color(s): Clear; For Use With: Eco-Products® Cold Cups.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 16-24 oz |
| Material | Recycled PET |
| Package Quantity | 1000 |
| Description | Recycled Content Clear Plastic Cold Drink Cup Lids |
| Color | White |
| Manufacturers Part Number | EP-CRFL |
| For Use With | Eco-Products® Cold Cups |
| Fits | 16-24 Oz. Cold Cups |
| Brand | Eco-Products |