ECOS® Pro Free & Clear 2X Laundry Detergent Liquid, Gallon Bottle, 4 Bottles - PL9764/04
Write a Review
|
Questions & Answers (0)
Product Description
ECOS® is the best selling environmentally preferable laundry detergent in the United States Can be used in H.E. machines or standard machines. Will not fade color or reduce integrity of fabric. Free & Clear formula does not contain any scents or fabric softener making it ideal for prisons, nursing homes and micro fiber care. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
Certification: EPA's DfE (Design for the Environment) Program
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Scent | Unscented |
| Capacity | 1 gal |
| Applicable Materials | Colored Fabrics |
| Size Type | Gallon Bottle |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Package Quantity | 4 Bottles |
| Description | Free & Clear 2X Laundry Detergent |
| Manufacturers Part Number | PL9764/04 |
| Brand | ECOS Pro |