Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236695

MPN #: 3375400

Sloan® Ecos RESS-C-1.6/1.1, Electronic Dual Flush

Product Description
Sloan® Ecos RESS-C-1.6/1.1, Electronic Dual Flush
Full Flush (Large Button - 1.6 gpf/6.0 Lpf), Reduced Flush (Small Button - 1.1 gpf/4.2 Lpf)


Battery Powered, Sensor Activated Sloan ECOS® Electronic Dual Flush Model Retrofit Conversion Kit for Exposed Closet Flushometers. Sloan ECOS® Electronic Dual Flush Flushometers incorporate intuitive Split-button design for easy manual activation. The small button controls the reduced flush cycle (1.1 gpf/4.2 Lpf), the large button controls the full flush cycle (1.6 gpf/6.0 Lpf). Straightforward graphics alert user to proper activation. Reduced flush for liquid waste, full flush for solid waste. To further educate the user, two (2) instructional wall plates are included with each Sloan ECOS® Flushometer. Sloan ECOS® Electronic Dual Flush Flushometers can also be activated via multi-lobular infrared sensor. By detecting user presence and duration, the Sloan ECOS® Smart Sense Technology™ will determine the proper flush volume for unequalled water efficiency. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The Sloan ECOS® Electronic Dual Flush Flushometers are provided with Reduced or Full Flush Override Buttons to allow a "courtesy flush" for individual user comfort.

Quiet, Exposed, Sloan ECOS® Electronic Dual Flush, Battery Powered, Sensor Activated Closet Flushometer Retrofit Conversion Kit for Sloan Royal®, Regal Pro® and Regal® Flushometers with the following features:

  • If the user is present for less than one minute and leaves the sensing zone or chooses the small override button, a reduced fl ush initiates (1.1 gpf/4.2 Lpf) eliminating liquid and paper waste, saving 1/2 gallon of water
  • If the user is present for greater than one minute and leaves the zone or chooses the large override button, the full flush initiates (1.6 gpf/6.0 Lpf) eliminating solid waste and paper
  • Reduces water volume by up to 30% when a reduced flush occurs
  • PERMEX™ Synthetic Rubber Flex Tube Diaphragm with twin linear filtered bypass and vortex cleansing action designed for improved life and reduced maintenance
  • ADA Compliant Sloan ECOS® Electronic Dual Flush Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection with adjustment screw
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Installation Tools provided
  • Diaphragm molded from PERMEX™ Rubber Compound for Chloramine resistance
  • PRICE
    $555.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight4 lbs
    Spud Size1-1/2 in

    Product Details

    Battery TypeAA
    Gallons per Flush1.1/1.6 gal/flush
    TypeToilet
    Control CircuitSolid State, 6 VDC Input, 8 Second Arming Delay, 3 Second Flush Delay
    Battery Life3 Years, 4,000 Flushes/Month
    ColorSilver
    SeriesEcos RESS-C
    Liters per Flush4.2/6
    For Use WithToilet
    StyleRetrofit Kit
    Number of Batteries4
    Operating Pressure15 - 100
    Flush TypeSensor
    Manufacturers Part Number3375400
    Vandal ResistantNo
    Spud PlacementTop
    Sensor TypeActive Infrared
    BrandSloan

    Compliance & Certifications

    ADA CompliantYes