Winco K-34S Premium Round Sharpening Steel - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 |
| Width | 2 in |
| Weight | 1 lbs |
| Blade Length | 14 in |
Product Details
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 6 |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | K-34S |
| Brand | Winco |
Related Products
Dexter Russell 29123 - Diamond Sharpener, High Carbon Steel, Black/Gray Handle, 12"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. V-lo sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
Dexter Russell 07946 - Edge-15 Manual Sharpener, Black Handle Traditional Sharpeners Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Traditional sharpeners feature a natural walnut handle with a formed finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your ...
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades are hand finished in Switzerland ...
Dexter Russell 25353 - Poultry/Kitchen Shears, High Carbon Steel, Black/Blue Handle, 4"L SG Shears The standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Detachable blades are manufactured from stainless steel, are individually ground, and are easy to clean. Bone notch included for cutting through cartilage or bone. NSF Certified.
Dexter Russell 507419 - 3-Way Replacement Rod, Medium, 150 Grit, Ceramic Blue Handle Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...