Model # :WBB2051858
MPN #: 1/4" NUTS AND BOLTS / PKG OF 11
Edsal Heviload Plus Ii Nuts And Bolts For Shelving
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1/4" NUTS AND BOLTS / PKG OF 11 |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
Use the Lyon metal foot plate as part of the anchor system to secure your 2000 series Industrial Metal Shelving. This steel foot plate provides extra stability to ensure a safe and sturdy installation. Lyon strongly recommends that you secure each section of shelving. Make sure your shelving is level before securing it to your warehouse floor. This helps ensure your shelving can hold the weight capacities it should. This 2000 series shelving foot plate fits with both Lyon's 2000 series Angle Posts and Beaded Posts. Lyon makes the 2000 series metal foot plate from 13-gauge roll formed ...
Secure your shelving and rack into place with concrete wedge anchor bolts. These heavy-duty, zinc-plated steel anchors are made for use with concrete floors. These 3/8 x 3-inch anchors feature a versatile fully threaded design as well as a corrosion resistant stainless steel clip. Concrete wedge bolts provide the highest and most consistent holding values of any mechanical type concrete expansion anchors. In the interest of safety, Lyon strongly recommends that you anchor all shelving or rack sections to the floor or wall. To install directly into concrete, drill a hole that is slightly ...
U-Bolts are manufactured from low carbon steel and feature NC rolled threads that are intended to be installed through pre-drilled holes for supporting conduit from strut. They are also ideal for attaching pipe, conduit, or other cylindrical materials. They come furnished with hex nuts and straps. Special Features: NC Rolled Machine Threads Finish : Zinc Plated Applications: Supports Conduit From Strut