Edwards Signaling 2705W48V 5W Incandescent Bulb For 70 Mm Stacklight 48V
Write a Review
|
Questions & Answers (0)
Product Description
5W Incandescent Bulb for 70 mm Stacklight 48V
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Type | Incandescent Bulb |
| Average Life | 2500 hr |
| Color | Clear |
| Lamp Code | 2705W48V |
| Wattage | 5 W |
| Voltage | 48 V |
| Package Quantity | 1 |
| Description | Incandescent Bulb |
| Manufacturers Part Number | 2705W48V |
| Shape | T4 |
| Brand | Edwards Signaling |
Compliance & Certifications
| ANSI Code | BA15D |