Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214765

MPN #: LB7654

EGO™ Power+ 765 CFM Blower w/ 5.0Ah Battery & 320W Charger

Product Description
The EGO™ POWER+ 765 CFM Blower delivers powerful clearing performance with air speeds up to 200 MPH and up to 765 CFM. Its speed control dial allows you to adjust your airflow from 260 CFM to 580 CFM for ultimate control. Activate turbo mode when you need to power through heavy debris including wet leaves, rocks, mud, and snow at 765 CFM and up to 200 MPH with the tapered nozzle attached. The variable speed trigger introduces a redesigned cruise control dial for consistent blowing. This leaf blower features a high-efficiency brushless motor that delivers long runtimes, low vibrations, and an extended motor life. Turbine fan engineering, inspired by advanced aeronautics technology, performs better than premium gas leaf blowers. The included tapered and spread nozzles make clearing debris in all conditions easy, and IPX4 weather-resistant construction delivers protection from the elements. This cordless leaf blower delivers up to 90 minutes of average runtime on a single charge with the recommended 56V 5.0Ah ARC Lithium™ battery (available separately). This quiet, lightweight, and compact electric leaf blower gets the job done faster and quieter than gas. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • Ergonomic design for superb balance and user comfort
  • Compatible with all EGO™ 56 V ARC Lithium™ batteries
  • 5‑year limited tool warranty, 3‑year limited battery warranty


PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Air Velocity200 mph
TypeBlower
Corded/CordlessCordless
KitYes
Max Air Volume765 CFM
Batteries IncludedYes
Start TypeTrigger
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberLB7654
Battery Amp Hours5 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantNo