Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3214663

MPN #: CSX5007

EGO™ 56V 20" Brushless Chain Saw with 8.0Ah Battery and 550W Charger

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the Ego™Commercial 20" Chain Saw boasts a 3,500W high-performance brushless motor that delivers power equivalent to a 60cc gas engine. Designed for heavy-duty professional use, the chain saw's commercial-grade construction features precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for added protection in tough conditions. The 20-inch bar and full-chisel chain with speeds up to 30 m/s is built for all-day work felling trees and powering through stumps and large branches. A backlit digital display delivers control over three-speed selection and the LED work light, and displays overload status, low oil indicator and oil flow control, safety brake, and more. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of Ego™Commercial.

Features:
  • Up to 120 cuts in 6x6 pine with the recommended 56V 8.0Ah ARC Lithium™ battery
  • .325-inch pitch, .050-inch gauge chain


PRICE
$709.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length20 in
Blade Length20 in

Product Details

TypeChain Saw
Corded/CordlessCordless
ColorBlack
Batteries IncludedYes
Voltage56 V
DescriptionBattery Powered Chainsaw Kit
Package Quantity1
Manufacturers Part NumberCSX5007
Charger IncludedYes
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty2 yr