Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
EGO

Model # :WB534848

MPN #: FN1800

EGO POWER+ FN1800 56V 18" Misting Fan

Product Description
Introducing the EGO POWER+ 18" Misting Fan, the world's most powerful cordless misting fan. With air speeds of over 20 MPH, this fan has double the airflow of a standard 20" box fan. 5 different speed settings allow you to adjust air flow to your liking from 1,500 CFM to 5,000 CFM for ultimate control. With its telescopic handle and durable wheels, take advantage of superior portability.

Bring the POWER+ 18" Misting fan to sporting events, tailgates, beach days, patio hangouts, and more! Ideal for cooling down indoor and outdoor environments with quiet operations of just 68dB on speed 1. Simply drop the intake filter in a bucket and select from 2 misting modes to cool down an area equivalent to a large entertainment patio (540 square feet).

Stay cool longer with up to 60 hours of run time (on speed 1 with the recommended 5.0Ah ARC Lithium™ battery, available separately). Compatible with all EGO POWER+ ARC Lithium™ batteries (available separately) to deliver Power Beyond Belief™.

TECH SPECS
  • Up to 5,000 CFM
  • 2x Air Flow Compared to Standard 20" Box Fan
  • Up to 60 hours of run time (on speed 1 with recommended 5.0Ah 56V ARC Lithium™ battery, available separately)
  • Travel Ready! Telescopic Handle and Durable Wheels
  • 5 Air Speed Settings from 1,500 to 5,000 CFM
  • 2 Misting Modes: Intermittent mode (best for effective water management) & Continuous mode (best for hot and sunny days)
  • 4 Misting Nozzles
  • 540 Sq. Ft. Cooling Area
  • 68dBA (on speed 1)
  • 225-Degree Angle Adjustment
  • Weather-resistant construction
  • Compatible with all EGO 56V ARC Lithium™ batteries
  • 5-year tool warranty


CLEARANCE PRICE
$309.00

was $465.95
Save $156.95 (34%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22.9 lbs
Fan Diameter18 in

Product Details

TypeMisting Fan
CFM1500/5000 CFM
Horsepower1/5 HP
Number of Speeds6
Hertz60 Hz
Mounting LocationFree Standing
Voltage56 V
Gallons per Hour3.0 gal/hr
Phase1
Manufacturers Part NumberFN1800
Indoor/OutdoorIndoor/Outdoor
Sound Level68
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed