Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789548

MPN #: PWRI18012S

AIMS Power 180 Watt Pure Sine Power Inverter, PWRI18012S

Product Description
The AIMS 180 Watt Pure Sine Inverter is a small and compact solution to run handheld electronics in your car or RV. This inverter has a single AC outlet and a USB port for charging small devices including tablets, smartphones even an IPhone or an IPad. The unit works with the cigarette plug in your vehicle and will give you 180 watts of clean AC power. Cables are included for both the DC outlet and alligator clamps to hook directly to a battery.

Features:
  • DC to AC power inverter.
  • New compact and lightweight design with THERMAL fan and USB port!
  • 180W continuous power.
  • Pure sine wave Load based fan - only runs when an inverter senses a load ac receptacle which can be used with separate splitter if extra outlets are needed.
  • On/off switch
  • Convenient cigarette plug and alligator clip cable
  • ac output short circuit protection
  • Lightweight case
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output: 180 watts
  • Surge capacity: 360 watts
  • DC input operating voltage: 10-15 volts
  • Output voltage: 120 volts ac
  • Output voltage regulation: +/- 3%
  • Output wave form: pure sine
  • Output frequency: 60 Hz
  • DC amps: 15
  • AC amps: 1.5
  • No load drain .38 dc amps
  • Battery low voltage shutdown: 9.7-10 volts
  • Battery high voltage shutdown: 15 volts
  • No-load power consumption: .3 DC amps
  • Full load efficiency: 90%


Dimensions
    6.25 " x 3.12" x 1.5"
  • Weight: 1 lb


PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.25 in
Width3.12 in
Height1.5 in
Weight1 lbs

Product Details

No Load Current0.38 DC Amps A
Continuous Output Power180 W
Manufacturers Part NumberPWRI18012S
Output Voltage120 VAC V
Outlet Socket TypeSingle Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes