Sharp® EL240SB Handheld Business Calculator, 8-Digit LCD
Write a Review
|
Questions & Answers (0)
Product Description
Small calculator with easy-to-read display. Solar/battery combination for calculating in bright or dim light.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 4-1/2 in |
| Height | 1/2 in |
Product Details
| Power Source | Battery/Solar |
| Type | Display Calculator |
| Display Screen | LCD |
| Solar Power | Yes |
| Description | 8-Digit Portable Calculator |
| Color | Silver |
| Manufacturers Part Number | EL240SAB |
| Number of Display Digits | 8 |
| Brand | Sharp |