Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001516

MPN #: EL1197PIII

Sharp® 12-Digit Calculator, EL1197PIII, 2 Color Printing, 8-1/2" X 10-1/2" X 2-3/4, White

Product Description
Heavy-Duty Print/Display Calculator features Microban protection, a large blue fluorescent 12-digit display with punctuation and two-color heavy-duty printer ribbon. Print 4.5 lines per second. Microban antibacterial protection inhibits growth of bacteria, mold, mildew and fungus that leads to product deterioration. Functions include four-key memory, clock/calendar, markup/profit margin, floating or fixed decimal (6, 3, 2, 1, 0), add mode, constant modes, item count, conversion/average/time calculation, and a grand total key for quick, efficient calculations. Calculator runs on AC power.

Functions
  • Calendar / Clock : Displays and prints date and time
  • Round Settings: Up/Off/Down
  • Memory
  • Grand Total
  • +Tax/-Tax Keys
  • Average Calculation
  • Adding Mode
  • Constant
  • Double Zero
  • Cost/Sell/Margin
  • Item Counter
  • Mark-Up/Profit Margin
  • Average Key
  • Floating (F) or fixed decimal (6-3-2-1-0), add (A) and constant (K) modes
  • Conversion/Average/Time Calculation


  • Additional Information
  • Print Head Type: Ribbon 4 Key Memory:
  • Memory plus
  • Memory minus
  • Recall Memory
  • clear memory


  • PRICE
    $165.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/2 in
    Depth2-4/5 in
    Height8-1/2 in

    Product Details

    TypePrinting Calculator
    Solar PowerNo
    DescriptionPrinting Calculator
    ColorWhite
    Manufacturers Part NumberEL1197PIII
    Number of Display Digits12
    BrandSharp