- Scale can be used with the Protekt 500 Lift, Protekt 600 Lift, and the Protekt Take-A-Long.
- Universal bracket makes the scale compatible with virtually all other manufacturer's lifts (not Stand Assist Lifts).
- Digital calibration.
- Overload alarm.
- Easy to set up and operate.
- Large, easy to read digital display.
- Aircraft aluminum.
- Works with 3 AA batteries (included).
- Weight Capacity: 600 lbs.
- Warranty:-2 Year limited.
Protekt® Electric Digital Scale for Lifts and Take-A-Long, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$411.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Size | Standard |
Product Details
| Type | Digital Scale |
| Package Quantity | 1 |
| Description | Digital Patient Lift Scale |
| Color | White |
| Manufacturers Part Number | 30300 |
| Cradle Points | Compatible with patient lifts |
| Brand | Protekt |
Warranty
| Warranty | 2 Year yr |