Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792471

MPN #: 33400P

Protekt® Take-A-Long Portable Folding Lift, 400 lb. Capacity

Product Description
The Protekt® Take-A-Long Folding Electric Patient Lift represents a new standard in full body lifts for individuals who travel or have storage issues in their home. The small foot print is ideal for home use. It easily folds up to fit in most automobile trunks for transport or travel.

Features:
  • 400 lb. weight capacity.
  • 2 point spreader bar allows for multiple sling options, safer patient handling and a wider range of transfers.
  • Portable and foldable for easy storage and transportation.
  • Lightweight and easy to move.
  • Dual rear locking casters
  • 4" rear casters with brake & 3" dual front casters.
  • Tool-Free assembly and disassembly.
  • Battery powered with a high-capacity battery pack.
  • Low battery and overload warning alarm.
  • Built in battery gauge.
  • Emergency stop button.
  • Optional spare battery and wall charger available.
  • Optional digital scale.


Warranty:
  • Electronics; 2 Year
  • Frame; 3 Year
  • Battery; 1 Year


PRICE
$1,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
SizeStandard

Product Details

TypeFolding Lift
Package Quantity1
DescriptionProtekt Take-A-Long Portable Folding Lift
ColorBlue/Gray
Manufacturers Part Number33400P
Cradle Points2-Point
BrandProtekt

Warranty

Warranty2 Years Electronics, 3 Years Frame, 1 Year Battery yr