Global Industrial
Model # :WB988489
Global Industrial Electric High-Lift Skid Jack with Scale, 3000 lb. Cap, 27"W x 46-7/8"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Quickly Verify Inbound and Outbound Freight!
High-lift truck raises, lowers and weighs single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Non-Telescoping design features a higher back rest for additional load support. Rolls smoothly with 7-¾" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service.
Electric High Lift can raise skids effortlessly (11 second unloaded lift time; 19 second loaded lift time). 70AH 12 V battery and 6 amp battery charger are included. Scale operates on the Lift Truck's batteries.
Note: For use with single faced pallets, skids and bulk containers only.
High-lift truck raises, lowers and weighs single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Non-Telescoping design features a higher back rest for additional load support. Rolls smoothly with 7-¾" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service.
Electric High Lift can raise skids effortlessly (11 second unloaded lift time; 19 second loaded lift time). 70AH 12 V battery and 6 amp battery charger are included. Scale operates on the Lift Truck's batteries.
Note: For use with single faced pallets, skids and bulk containers only.
PRICE
$3,699.00
This product will be restocked by Dec 30, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-7/8 in |
| Width | 27 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 420 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 7-3/4 in |
| Fork Length | 46-7/8 in |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 1 |
| Lift Time | 19 Seconds Loaded; 11 Unloaded |
| Material | Steel |
| Operation | Electric |
| Steer Wheel Material | Polyurethane |
| Brand | Global Industrial |