Features:
- Ergonomic handle height
- Strong maneuver ability when loaded
- Extra strength forks for lifting capabilities
- Traverses smoothly over a variety of terrains
Weights & Dimensions
| Length | 64 in |
| Width | 20-1/2 in |
| Height | 48-1/2 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 5500 lbs |
| Weight | 147 lbs |
| Distance Across Forks | 20 in |
| Fork Length | 48 in |
| Fork Width | 6-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Manual Pallet Jack |
| Color | Gray |
| Wheel Type | Solid |
| Load Wheel Material | Rubber |
| Material | Galvanized Steel |
| Operation | Manual |
| Manufacturers Part Number | PM5-2048-S-G |
| Entry Rollers | Yes |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |