Features:
- Tape dispenser accessory
- Duel cutting head with reel
- Two photo sensors
- Allows for dispensing of 2 rolls of tape
- Feeds and cuts when both pieces of tape are removed
- Designed for ZCM1000, ZCM1500 and ZCM2000 series
Weights & Dimensions
| Length | 3 in |
| Width | 4 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Replacement Parts |
| Color | Black |
| For Use With | ZCM1000 Series of Electric Tape Dispensers |
| Blade Material | Hard-Coated Steel |
| Style | Replacement Part |
| Material | Plastic/Steel |
| Description | Cutting Head for ZCM1000 Series of Label Dispensers |
| Package Quantity | 1 |
| Manufacturers Part Number | ZCM1000P550W |
| Cutter | Automatic |
| Brand | Start International |